SDS-plus Precision Point Chisel 7"
648.918196
- UNSPSC 27111914
06489181 961 1
06489181 961 1
Delivery
In stock delivery from our warehouses.
Pointed chisel – The all-round talent. For general chiseling and breaking up of masonry, concrete and loose stone and for creating openings and breakthroughs in concrete, brick masonry and many other materials.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 7” |
| Quantity | 1 |
| EAN | 4065233147478 |
Features
Great for creating holes and breaking through all suitable materials.
Applications
| Masonry |
| Loose stone |
| Concrete |
| Brick |